Shop All Dishwashers
Crestware
31" x 21" x 9-1/2" Aluminum Dish Dolly Handle, Aluminum
Mfr # RHANDLE
Zoro # G0203397
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic
- Overall Width (In.) 21 in
- Overall Height (In.) 9.5 in
- For Use With Mfr. No. RDOLLY2
- Number of Compartments 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # RHANDLE
- Zoro # G0203397
- UPC # 710277440224
- Country of Origin China
- Category Dishwashers
Dimensions
Overall Width (In.) | 21 in |
Overall Height (In.) | 9.5 in |
Overall Length (In.) | 31 in |
Overall Length | 31 in |
Overall Width | 21 in |
Overall Height | 9 1/2 in |
Details
Item | Dish Dolly Handle |
Color | Metallic |
For Use With | Mfr. No. RDOLLY2 |
Number of Compartments | 0 |
Material | Aluminum |
Handle Included | Yes |
Compatible Rack Brand | Crestware |
Drain Holes Included | No |
NSF Certified | No |
Description
Dish Dolly Handle, Handle Included Yes, Compatible Rack Brand Crestware, Overall Length 31 in, Overall Width 21 in, Color Silver, Drain Holes Included No, Material Aluminum, Overall Height 9 1/2 in, Product Type Rack Dolly Handle, Number of Compartments 0, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANCO REFLCTR BOWL 8"" 12PK L/N (5076-8B)
- MOTTS Mott's Realime Shape 2.5 fl. oz., PK24 (10062760)
- 1947KITCHEN Portable Electric Rechargeable Automatic Water Bottle Pump and Dispenser, Black (TI-FLINEWD-BLA)
- STAR MANUFACTURING Thermostat (2T-Z4823)
- CRESTWARE 22" x 22" x 4-1/2" Plastic Dish Dolly, Gray (RDOLLY2)
- FORNO 24In. Built-In Low-Noise Dishwasher (FDWBI8067-24S)
- EDGESTAR 18 Inch Wide 8 Place Setting Energy Star Rated BuiltIn Dishwasher (BIDW1802SS)
- WHIRLPOOL Pump and Motor Assembly (WPW10605057)
- WHIRLPOOL Door Latch, Keep Door Shut (WPW10443885)
- EDGESTAR 22" Wide 6 Place Setting Countertop Dishwasher, Silver (DWP62SV)
- WHIRLPOOL Pressure Switch (WPW10448876)
- Crestware Dishwashers