Shop All Cookware
Crestware
24 qt. Aluminum Stock Pot
Mfr # POT24
Zoro # G7848215
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 24 qt
- Material Aluminum
- Outside Dia. (In.) 10 3/8 in
- Handle Type Aluminum
- Handle Color silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. (In.) | 10 3/8 in |
Inside Depth (In.) | 11 1/4 in |
Inside Dia. (In.) | 13 1/16 in |
Overall Height | 11 1/4 in |
Overall Diameter | 13 1/8 in |
Details
Item | Stock Pot |
Capacity (Qt.) | 24 qt |
Material | Aluminum |
Handle Type | Aluminum |
Handle Color | silver |
Gauge | 4 mm |
NSF Certified | Yes |
Oven Safe | No |
Cover Included | No |
Dishwasher Safe | No |
Body Material | Aluminum |
Description
Stock Pot, Gauge 4 mm, Overall Height 11 1/4 in, Compatible Pot Capacity Not Applicable, Handle Type Aluminum, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 24 qt, Overall Diameter 13 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHIRARDELLI Ghirardelli Majestic 20/22% Premium Cocoa Powder 2lbs Can, PK6 (62100)
- SCOTSMAN Pressure Switch (11-0504-01)
- HUSSMANN Sensor Novar (0361380)
- HEATCRAFT Motor Mount Bracket (23103301)
- CRESTWARE Stock Pot, 50 qt, Aluminum (POT50)
- CRESTWARE Frying Pan w/Coating, 8-1/2 In., Alum (FRY08XH)
- CRESTWARE Stock Pot, 16 qt, Aluminum (POT16)
- CRESTWARE Bain Marie, 2 qt, Stainless Steel (SBM03)
- CRESTWARE Sauce Pan w/Cover, 7-5/8qt, 10-1/2 In., SS (SSSAU7)
- CRESTWARE Frying Pan w/Coating, 12-1/2 In., Alum (FRY12XH)
- HAROLD IMPORT CO Pan Dish 12Qt Rnd Comet (43339)
- Crestware Cookware