Shop All Bakeware
Crestware
23" Wood Rolling Pin
Mfr # RPW15
Zoro # G7497585
original price:
$20.07
29% off
new price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Barrel Material Wood
- Barrel Length 15 in
- Barrel Dia. 3 in
- Overall Length 23 in
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Barrel Length | 15 in |
Barrel Dia. | 3 in |
Overall Length | 23 in |
Barrel Diameter | 3 in |
Details
Item | Rolling Pin |
Barrel Material | Wood |
Handle Material | Wood |
Non-Stick | No |
Product Type | Rolling Pin |
NSF Certified | No |
Description
Rolling Pin, Barrel Material Wood, Product Type Rolling Pin, Barrel Diameter 3 in, Barrel Length 15 in, Handle Material Wood, Non-Stick No, Overall Length 23 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMODITY CORN MEAL Commodity Self Rising Yellow Corn Meal Mix 25lbs (243252)
- VOLLRATH CO Vollrath® Tri-Ply Stainless Steel Stock Pot, 77580, 12 Quart Capacity, 9-1/2" Depth (77580)
- MANITOWOC Switch Assy, Bin - Magnetic (2301483)
- ALLIANCE TOOL-HEX WRENCH (306P4)
- CRESTWARE Mixing Bowl, Stainless Steel, 4 qt. (MB04)
- CRESTWARE Mixing Bowl, Stainless Steel, 1-1/2 qt. (MBP01)
- CRESTWARE Rarebit, Brown/White, 12 oz., PK36 (CM493)
- CRESTWARE Sheet Pan Cover, Plastic, 18"x13" (SPC1813)
- CRESTWARE Rolling Pin, Aluminum, 23 In (RPA15)
- CRESTWARE Mixing Bowl, Stainless Steel, 3 qt. (MBP03)
- STERILITE Bowl 6Qt Plstc White (07118012)
- Crestware Bakeware