Shop All Table Lamps
Crestview Collection
Crestview CVAVP430 150W Barclay Table Lamp - Pack of 2
Mfr # CVAVP430
Zoro # G803909545
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestview Collection
- MFR # CVAVP430
- Zoro # G803909545
- UPC # 883581105223
- Country of Origin China
- Category Table Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting decor provides the fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light decor products will be more comfortable for dining room, living room and home decor.
Features- Barclay table lamp
- Pack of 2
- Finish: Antique Turquoise
- Collection: Barclay
- Material: Resin
- Shade: Burlap/Off-White TC
- Switch: 3-Way Switch on Socket
- Wattage: 150W
- Dimension: 30" H x 15" W x 15" L
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F4t5/soft White replacement light bulb lamp (F4T5/SOFT WHITE PHILIPS)
- ESL VISION LED Rnd Comm Can, 25W, 1740 lm, 40K, 90C (ESL-CCR-R8-25W-140)
- STREAMLIGHT Black Rechargeable 500 lm (88083)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- ELK SIGNATURE Windsor 27'' High 2-Light Table Lamp - Honey Brass - Includes LED Bulbs (D4704-LED)
- PRECIOUS KIDS Precious Kids 36007 16 Betty Boop Porcelain Bridal Lamp (36007)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Purple (LT2013-PRP)
- MARKETPLACE Foursquare 24'' High 2-Light Table Lamp - Tiffany Bronze - Includes LED Bulbs (D4085-LED)
- LIMELIGHTS Stick Lamp with USB charging port and Fabric Shade, Teal (LT2044-TEL)
- STAR BRITE USB Flexible Neck Headboard Light Reading Book Desk Lamp with Clip; Black (ST78443)
- SIMPLE DESIGNS 10.04in Tall Ceramic Thimble Base Table Lamp, Matching Fabric Shade, Mustard Yellow (LT1134-MST)
- Crestview Collection Table Lamps