Crestview Collection

CrestView CVAP1256 Hammered Ceramic Table Lamp


product price: $495.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • 26" Three-Way Iron/Taupe Wash Table Lamp with Wheat Shade.
  • Bring a modern trendy flair to your room.
  • Two-toned bronzed gold ceramic adds sparkle and interest.
  • UL listed.
  • Can accommodate up to 150 watt bulb.
  • Bulb not included.
  • Maximum Bulb Wattage (Watts): 150.
  • Lighting Technology: Standard.
  • Number of Bulbs Required: 1.
  • Shade Width: 15".
  • Color/Finish Family: Brown/Tan.
  • Shade Color: Wheat.
  • Height with Shade: 26".
  • Bulb Base Type Required: Medium.
  • Shade Material: Fabric.
  • Base Material: Ceramic.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.