Shop All Table Lamps
Crestview Collection
Crestview Collection CVAZMB006 37 in. Rowan Table Lamp
Mfr # CVAZMB006
Zoro # G903761593
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestview Collection
- MFR # CVAZMB006
- Zoro # G903761593
- UPC # 883581145977
- Country of Origin China
- Category Table Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting decor provides the fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light decor products will be more comfortable for dining room, living room and home decor.
Specifications- Finish: Gilded Silver & Black Marble Finish
- Material: Metal & Marble
- Shade: Grey Linen Drum
- Size: 37"
- Dimension: 18" x 18" x 9.5"
- Weight: 17.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plusrite Mhde250/uvs/20k replacement light bulb lamp (MHDE250/UVS/20K PLUSRITE)
- SIGNIFY LED, 8.8 W, A19, Medium Screw (E26) (8.8A19/LED/927/P/E26/ND 6/1FB T20)
- ILC Replacement for Martin Professional MAC 600nt replacement light bulb lamp (MAC 600NT MARTIN PROFESSIONAL)
- ILC Replacement For LIGHT BULB LAMP 2390QD128V (WW-2V93-4)
- DESIGN TOSCANO Retro Gasoline Pump Table Lamp (PD60310)
- VINTIQUEWISE eative Paper Rope Lamp with Plug in Cord On/Off Switch for Bedroom, Living, Playroom and Entryway (QI004405)
- HOMEROOTS 26.6 x 17 x 17 in. Gold & Cream Geometric Design Table Lamp (392242)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Black, PK 2 (LT2008-BLK-2PK)
- STAR BRITE Simple Designs Round Prism Mini Table Lamp with Matching Fabric Shade, Black (ST2519973)
- LALIA HOME Stylus Table Lamp with White Fabric Shade, Green (LHT-5036-GR)
- ELEGANT GARDEN DESIGN Elegant Designs LT3316-GRY Silvery Glass Table Lamp with Light Gray Shade (LT3316-GRY)
- Crestview Collection Table Lamps