Shop All Table Lamps
Crestview Collection
Crestview Collection CVAVP917 Kinsley Table Lamp - Pack of 2
Mfr # CVAVP917
Zoro # G503761634
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestview Collection
- MFR # CVAVP917
- Zoro # G503761634
- UPC # 883581129069
- Country of Origin China
- Category Table Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting decor provides the fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light decor products will be more comfortable for dining room, living room and home decor.
Features- Kinsley Table Lamp
- Pack of 2
- Finish: Bleached Iron Finish
- Material: Resin
- Shade: Grey Linen
- Size: 36"
- Dimension: 13 x 17 x 12
- Weight: 10.702 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For Donsbulbs, Strobe-5001 (STROBE-5001)
- SOUTHWIRE CEP 500 Lumens, LED Yellow Temporary Job Site Light (97120)
- PELICAN Yellow Rechargeable Led Industrial Handheld Flashlight, AA, 112 lm lm (2460C)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x2,3500K (LBL2 LP835)
- DIAMOND SPARKLE Stick Table Lamp with USB Charging Port & Fabric Shade, Red (DI2519772)
- ZAFFERANO PRTBL TBL LAMP WHITE 185LM (LD0650B4)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Black, PK 2 (LT2013-BLK-2PK)
- SIMPLE DESIGNS Simple Designs Sparkling Blue and White Unicorn Table Lamp (LT1078-BLU)
- HOMEROOTS 14 in. Pale Brown Rectangle Bell No Slub Lampshade, Tan (470006)
- MAXON FURNITURE Maxon LW1000B 1.62" Blinking Light Wand (LW1000B)
- DESIGN TOSCANO Goddess of the Stars Art Deco Illuminated Sculpture (PD72501)
- Crestview Collection Table Lamps