Shop All Table Lamps
Crestview Collection
Crestview Collection CVAUP904 21 in. 0.65 x 0.66 x 9 in. Oar Resin Accent Lamp; Old Oar & Burlap Shade
Mfr # CVAUP904
Zoro # G503909654
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestview Collection
- MFR # CVAUP904
- Zoro # G503909654
- UPC # 883581064766
- Country of Origin China
- Category Table Lamps
Description
The Crestview Lamps and Lighting Oar Accent Lamp is in the Foley, Orange Beach and Gulf Shores, AL area from Hunter's Furniture.
Features- Oar Resin Accent Lamp
- Color: Brown
- Finish: Old Oar
- Shade: Burlap
- Style: Rustic - Lodge
- Material: Burlap & Resin
- Wattage: 60.0W
- Height: 21" (53.3 cm)
- Dimension: 0.65 x 0.66 x 9 in.
- Weight: 6.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Flange, Steel, Clearance Marker, 2 15/16 In (43532)
- ILC Replacement for Socket Gx32d-2 22W 2-pin Socket (GX32D-2 22W 2-PIN SOCKET SOCKET)
- MAXIM LIGHTING Wafer 4.5x24 Linear LED Surface Mount 4000K (58743WTWT)
- ADVANCE PHILIPS ADVANCE 24 Watts, 1 Lamps, HID Ballast (IMH-G20-G-BLS)
- SIMPLE DESIGNS Gemini Mini Touch Lamp with Brushed Nickel Base, Ivy, PK 2 (LT2016-IVY-2PK)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside USB Port Feature Metal Table Lamp, Black, White Drum Fabric Shade (CWT-2011-BA)
- SIMPLE DESIGNS Mosaic Tiled Glass Genie Table Lamp with Fabric Shade, Purple (LT3039-PRP)
- LAMPLIGHT FARMS 31507 Large Brass Lamp Burner (287383)
- HENN & HART 11.88 in. Henderson Brass Arc Table Lamp with White Milk Glass Shade (TL1126)
- HENN & HART Malva Brass Table Lamp with Clear Glass Shade (TL0441)
- LALIA HOME 25" Classic Fluted Ceramic and Metal Table Lamp with White Fabric Shade, Gray (LHT-4007-GY)
- Crestview Collection Table Lamps