Shop All Floor Lamps
Crestview Collection
Crestview Collection CVASP084 Pine Bluff Floor Lamp
Mfr # CVASP084
Zoro # G303707641
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestview Collection
- MFR # CVASP084
- Zoro # G303707641
- UPC # 883581029338
- Country of Origin China
- Category Floor Lamps
Description
Pine Bluff Floor Lamp.
Finish: Resin.
Number of Lights: 1.
Wattage: 150.
Voltage: 120.
Length: 10".
Width: 15".
Height: 11".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Icn-2s54-90c-t (ICN-2S54-90C-T ADVANCE)
- ILC Replacement for GE General Electric G.E F7bx/841/eco replacement light bulb lamp, 2PK (F7BX/841/ECO GE GENERAL ELECTRIC G.E)
- PROGRESS LIGHTING 5-1/2" Intrinsic Collection Surface Mount LED in White (P810012-028-30)
- ILC Replacement for LIGHT BULB / LAMP FL4D (FL4D LIGHT BULB / LAMP)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Tall Gooseneck Reading, 27W Full Spectrum Bulb, Black (161516MMM)
- SAFCO Resi LED Floor Lamp, Gooseneck, 60 in. Tall, Black (1017BL)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- CREEKWOOD HOME Traditional 3 Light Metal Tree Floor Lamp with Metal Adjustable Spotlight Shades, Brushed Nickel (CWF-3003-BN)
- SPARKLE Medium Wave Paint Curing Lamp 1500 Watt (DI1079113)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Gold (LF2001-GLD)
- ORE INTERNATIONAL Ore International 6968BK 4 Arms Arch Floor Lamp - Black (6968BK)
- Crestview Collection Floor Lamps