Shop All Table Lamps
Crestview Collection
Crestview Collection CVASP042 Shoreline Accent Lamp
Mfr # CVASP042
Zoro # G403761697
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestview Collection
- MFR # CVASP042
- Zoro # G403761697
- UPC # 883581021127
- Country of Origin China
- Category Table Lamps
Description
Shoreline Accent Lamp.
Finish: Resin.
Shade/Glass/Material: Cream Fabric.
Number of Lights: 1.
Wattage: 60.
Voltage: 120.
Length: 15".
Width: 16".
Height: 10".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent T8 Ballast 10Pk (QHE4X32T8/UNV ISN-SC-B)
- STREAMLIGHT Syclone Work Light (61510)
- FEIT ELECTRIC Landscape LED Bulb, Specialty, 10 W Equivalent, G4 Lamp Base, Warm White Light (LVG410/LED)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3651L, 4000K (DMW2 L24 3000LM AFL MD MVOLTGZ1040K80CRI)
- CREEKWOOD HOME 17.25-in. Contemporary Crystal Droplet Table Lamp, Black (CWT-2020-BK)
- DESIGN TOSCANO Retro Gasoline Pump Table Lamp (PD60310)
- GORGEOUSGLOW Color Changing Waterproof LED Light - Genesis Egg (GO386981)
- HUDSON & CANAL Henn, Hart Neo Polished Nickel Table Lamp with Solid Wheel Pulley System (TL0749)
- SAFAVIEH Eva Double Gourd Glass Table Lamp- Silver, 2PK (LIT4086M-SET2)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Red (LHT-3008-RE)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside USB Port Feature Metal Table Lamp, Black, White Drum Fabric Shade (CWT-2011-BA)
- Crestview Collection Table Lamps