Shop All Table Lamps
Crestview Collection
Crestview Collection CVAP1236 Raina Table Lamp
Mfr # CVAP1236
Zoro # G603909899
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestview Collection
- MFR # CVAP1236
- Zoro # G603909899
- UPC # 883581019933
- Country of Origin China
- Category Table Lamps
Description
Raina Table Lamp.
Finish: Ceramic.
Shade/Glass/Material: Ceramic.
Voltage: 120.
Length: 9".
Width: 16".
Height: 11".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Incandescent Lamp, 40 W, G165 Lamp, Medium Lamp Base, 280 Lumens, 2850 K Color Temp (10299)
- DESIGNERS EDGE Worklght Halgn 250W 4In1 (L878)
- PACIFIC HELMETS Black No Led Industrial Handheld Flashlight, 110 lm (10022)
- NUVO LIGHTING LED Security-Light - Dual Head - White Finish - 4000K - Motion Sensor (65/217)
- LALIA HOME 27.25-in. Glossy State-of-the-Art Modern Entwined Table Lamp, Chrome (LHT-3020-CH)
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, White (LT2004-WHT)
- ELEGANT DESIGNS Chrome Executive Business Table Lamp (LT2001-CHR)
- ELK SIGNATURE Windsor 27'' High 2-Light Table Lamp - Honey Brass - Includes LED Bulbs (D4704-LED)
- ORE INTERNATIONAL 72 in. Linea LED Adjustable Torchiere Satin Black Floor Lamp (KTL-7132ESB)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White, PK 2 (LT2007-WHT-2PK)
- CLING Ceramic Teddy Bear Lamp - Pink (CL26784)
- Crestview Collection Table Lamps