Shop All Table Lamps
Crestview Collection
Crestview Collection CVANP747 Aria Table Lamp
Mfr # CVANP747
Zoro # G003761882
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestview Collection
- MFR # CVANP747
- Zoro # G003761882
- UPC # 883581020625
- Country of Origin China
- Category Table Lamps
Description
Aria Table Lamp.
Finish: Resin.
Shade/Glass/Material: Hardback.
Voltage: 120.
Length: 10".
Width: 17".
Height: 11".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 5000K Bright White E26 Base 4-Pack (LR31634-4PK)
- ILC Replacement for Dazor 8mc-200 replacement light bulb lamp (8MC-200 DAZOR)
- ILC Replacement for Matsushita Lr005105 replacement light bulb lamp (LR005105 MATSUSHITA)
- LUMAPRO LUMAPRO 13W, S8 Miniature Incandescent Bulb (93-1PK)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Teal Drum Fabric Shade (CWT-2009-TL)
- SIMPLE DESIGNS Shades of Gray Ceramic Stone Table Lamp (LT3052-GRY)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Orange (LT2009-ORG)
- ELK STUDIO Concettas 28'' High 1-Light Table Lamp - Navy - Includes LED Bulb (77185-LED)
- NEWHOUSE LIGHTING - INDOOR Contemporary Table Lamp with LED Bulb Included - White (NHDK-OS-WH)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp in Brushed Steel, Aqua Drum Fabric Shade (CWT-2009-AU)
- LAVISH HOME Lavish Home 72-LMP3006 Traditional Brushed Steel Table Lamps - Set of 2 (72-LMP3006)
- Crestview Collection Table Lamps