Shop All Table Lamps
Crestview Collection
Crestview Collection CVAER791 Link Table Lamp - Pack of 2
Mfr # CVAER791
Zoro # G903761623
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestview Collection
- MFR # CVAER791
- Zoro # G903761623
- UPC # 883581105285
- Country of Origin China
- Category Table Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting decor provides the fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light decor products will be more comfortable for dining room, living room and home decor.
Features- Link Table Lamp
- Pack of 2
- Finish: Rustic Metal
- Material: Metal & Resin
- Shade: Burlap
- Size: 36"
- Dimension: 15" x 16" x 11"
- Weight: 9.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 02901b replacement light bulb lamp (02901B DAMAR)
- NUVO 60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/972)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/835/XV/ECO/SL)
- ILC Replacement for Philips 50par20/hal/fl25 130v (25-30) replacement light bulb lamp (50PAR20/HAL/FL25 130V (25-30) PHILIPS)
- SIMPLE DESIGNS Textured Stucco Ceramic Oval Table Lamp, Green (LT2003-GRN)
- ALL THE RAGES All the Rages LT2065-BLK Simple Designs Round Prism Mini Table Lamp with Matching Fabric Shade; Black (LT2065-BLK)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, White, Light Pink Drum Fabric Shade (CWT-2008-PO)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Off White, PK 2 (LT2008-OFF-2PK)
- GORGEOUSGLOW Color Changing Waterproof LED Light - Cube (GO377958)
- MONARCH SPECIALTIES Lighting, 24 in.H, Table Lamp, Black Ceramic, Beige Shade, Contemporary (I 9635)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Tan Drum Fabric Shade (CWT-2009-TN)
- Crestview Collection Table Lamps