Shop All Dry Erase Boards
Crestline Products
Wood Framed Dry Erase Board, 24in x 36in
Mfr # 17630
Zoro # G6642256
original price:
$39.07
5% off
new price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Includes 1 Board
- Color White, Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestline Products
- MFR # 17630
- Zoro # G6642256
- UPC # 727638176302
- Country of Origin United States
- Category Dry Erase Boards
Details
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Includes | 1 Board |
Color | White, Brown |
Description
White Dry Erase Board is great for the home, office, and classroom. The board features a hand crafted wood frame. Measures 24" x 36".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-1/8" x 6-1/4" Red Paper Wire Tag, Pk1000 (1GYR9)
- MASTER MAGNETICS Magnetic Plastic Clips, White, PK2 (7523)
- ZORO SELECT 6" x 6" Open Poly Bags, 2 mil, Clear (5DGU2)
- ZORO SELECT Natural Kraft Paper 30" x 900 ft.L, 40 lb. Basis Weight (5PGN2)
- CRESTLINE PRODUCTS 36 x 48 Aluminum Framed Black Chalkboard (34210)
- CRESTLINE PRODUCTS 36 x 48 Wood Framed Black Chalkboard (34200)
- CRESTLINE PRODUCTS Wood Framed Dry Erase Board, 36in x 48in (17640)
- CRESTLINE PRODUCTS Wood Framed Dry Erase Board, 18in x 24in (17620)
- CRESTLINE PRODUCTS Magnetic Dry-Erase and Flannel Board, 18in x 24in (10720)
- CRESTLINE PRODUCTS 36 x 48 Aluminum Framed Green Chalkboard (34710)
- ZORO SELECT 23"x34" Magnetic Steel Whiteboard (1NUP2)
- Crestline Products Dry Erase Boards