Shop All Easels
Crestline Products
Magnetic Table Top Easel, Chalkboard/Whiteboard, 18.5in x 18in
Mfr # 17306
Zoro # G5186852
product price: $83.25
/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material magnet, wood, plastic
- Recommended Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestline Products
- MFR # 17306
- Zoro # G5186852
- UPC # 727638173066
- Country of Origin United States
- Category Easels
Details
Color | Multi |
Material | magnet, wood, plastic |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Description
Designed for table top use, this framed wooden easel features a white magnetic dry erase surface on one side, and a green chalkboard on the reverse. Large center tray provides useful storage space. Ideal for classrooms, daycares, and homes. Measures 18.5" x 18".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA KYOCERA/MITA ECOSYS P2040DNW (TK-1162)
- ZORO SELECT Grocery Bag Flat Bottom 5# Brown, Pk500 (18405)
- SHOPTOUGH Bulk Bags, 165 g/sq m, Black (ST8)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63050)
- CRESTLINE PRODUCTS Childs Deluxe Double Easel, Black (17437)
- CRESTLINE PRODUCTS Child's Deluxe Double Easel (17237)
- CRESTLINE PRODUCTS Adjustable Paper Roll Easel, 48in x 24in (17325)
- CRESTLINE PRODUCTS Marquee Easel (Natural Hardwood) White Dry Erase/Black Chalk (31200)
- CRESTLINE PRODUCTS Dual Surface Table Top Easel, 18.5in x 18in (17305)
- CRESTLINE PRODUCTS Child's Paper Roll Easel (17315)
- BARCHARTS Immigration Law Quickstudy Easel (9781423217664)
- Crestline Products Easels