Shop All Easels
Crestline Products
Childs Double Easel - Black
Mfr # 17407
Zoro # G602647761
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Dry Erase, Chalk Board, Wood
- Includes 1 Easel
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestline Products
- MFR # 17407
- Zoro # G602647761
- UPC # 727638174070
- Country of Origin United States
- Category Easels
Details
Color | Assorted |
Material | Dry Erase, Chalk Board, Wood |
Includes | 1 Easel |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Description
The double-sided wooden art easel was designed specifically for children under the age of 6. It features a lead-free black chalkboard on one side and a white dry-erase board on the reverse, providing room for creativity and countless hours of fun. The two built-in rugged plastic trays easily hold chalk and markers. The easel easily folds flat for quick storage, with finger friendly leg brackets to prevent pinching. The solid wood construction is perfectly sized at 44"T x 19"W.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 2 Packaging Tape Dispenser With Adjustable Tape Brake (T15008)
- UNIVERSAL ONE Tab File Folder Straight Cut, Manila, PK100 (UNV12110)
- PRISMACOLOR Eraser, Kneaded Ruber, Large (70531)
- PACON Corobuff Corrugated Paper Roll, 48in X 25 Ft, Valentine Hearts (0012251)
- CRESTLINE PRODUCTS Marquee Easel (Natural Hardwood) White Dry Erase/Black Chalk (31200)
- CRESTLINE PRODUCTS Dual Surface Table Top Easel, 18.5in x 18in (17305)
- CRESTLINE PRODUCTS Deluxe Magnetic Paper Roll Easel (17343)
- CRESTLINE PRODUCTS Adjustable Paper Roll Easel, 48in x 24in (17325)
- CRESTLINE PRODUCTS Childs Deluxe Double Easel, Black (17437)
- CRESTLINE PRODUCTS Child's Paper Roll Easel (17315)
- MELISSA & DOUG Easel Paper Pad, 17" x 20", 50 sheets Per Pad, PK3 (4102)
- Crestline Products Easels