Shop All Easels
Crestline Products
Adjustable Paper Roll Easel, 48in x 24in
Mfr # 17325
Zoro # G7550009
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Dry Erase, Chalk board, Wood
- Includes 1 easel, 1 roll of paper
- Color White, Green
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestline Products
- MFR # 17325
- Zoro # G7550009
- UPC # 727638173257
- Country of Origin United States
- Category Easels
Details
Material | Dry Erase, Chalk board, Wood |
Includes | 1 easel, 1 roll of paper |
Color | White, Green |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
The Adjustable Paper Roll Easel is a multi-functional easel has a dry erase board on one side and a chalkboard on the reverse. Includes an 18" x 100' roll of craft paper and two rugged plastic trays. Finger friendly leg brackets hold easel open and collapse flat for quick storage. Boards are adjustable to two heights. Measures 48" T x 24" W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Filament Tape, 48mm x 55m, 4.8 mil, PK24 (GS 490)
- UNIVERSAL Tech Cork Board 36x48", Black (SF132209368)
- GINGHER Scissors, 10" Large, Right Hand (220540-1003)
- DETECTAMET Metal Detectable Permanent Marker, Blue Color Family, 10 PK (147-A05-P01)
- CRESTLINE PRODUCTS Childs Deluxe Double Easel, Black (17437)
- CRESTLINE PRODUCTS Child's Paper Roll Easel (17315)
- CRESTLINE PRODUCTS Deluxe Magnetic Paper Roll Easel (17343)
- CRESTLINE PRODUCTS Child's Deluxe Double Easel (17237)
- CRESTLINE PRODUCTS Marquee Easel (Natural Hardwood) White Dry Erase/Black Chalk (31200)
- CRESTLINE PRODUCTS Dual Surface Table Top Easel, 18.5in x 18in (17305)
- POST-IT Easel Pad, Plan, 30 In., White, PK4 (559VAD4PK)
- Crestline Products Easels