Shop All Easels
Crestline Products
Adjustable Double Easel, Black
Mfr # 17435
Zoro # G604410431
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Wooden frame, steel hardware, hardboard
- Includes 1 Adjustable Double Easel - Black Chalk/White Markerboard
- Recommended Age 3+ years
- Recommended Grade Grades PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestline Products
- MFR # 17435
- Zoro # G604410431
- UPC # 727638174353
- Country of Origin United States
- Category Easels
Details
Color | Assorted |
Material | Wooden frame, steel hardware, hardboard |
Includes | 1 Adjustable Double Easel - Black Chalk/White Markerboard |
Recommended Age | 3+ years |
Recommended Grade | Grades PK+ |
Description
Our adjustable double easel features a white dry-erase board on one side and chalkboard on the reverse. Boards can be adjusted to two heights. Two sturdy plastic trays hold paint pots and markers. Includes two large clips. Measures 48"T x 24"W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 36" Open Poly Bags, 6 mil, Clear, PK 100 (55NK60)
- UNIVERSAL ONE 5" D-Ring Binder, Black (UNV20998)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 4 mil, Pink, Pk1000 (5CXL4)
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Red Ink, Black Barrel, PK12 (65802)
- CRESTLINE PRODUCTS Marquee Easel (Natural Hardwood) White Dry Erase/Black Chalk (31200)
- CRESTLINE PRODUCTS Child's Deluxe Double Easel (17237)
- CRESTLINE PRODUCTS Dual Surface Table Top Easel, 18.5in x 18in (17305)
- CRESTLINE PRODUCTS Adjustable Paper Roll Easel, 48in x 24in (17325)
- CRESTLINE PRODUCTS Child's Paper Roll Easel (17315)
- CRESTLINE PRODUCTS Childs Deluxe Double Easel, Black (17437)
- POST-IT Pad, Easel, Plain, We, 6Pk (MMM559VAD6PK)
- Crestline Products Easels