Crest

Mouthwash, 36Ml, Cr+Scope, PK180


product price: $94.99
/pk 180, $0.53/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Weight 20.41 lbs
  • Capacity 36 mL
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Crest
  • MFR # 97506
  • Zoro # G001985013
  • Country of Origin United States
  • Category Mouthwash

Details

Weight 20.41 lbs
Capacity 36 mL

Description

Trust this powerful rinse for germ-killing action that leaves your whole mouth feeling fresh and clean. Kills 99% of bad breath germs in lab tests. Get fresh with a delicious mint flavor that creates a pleasant mouth-washing experience. Safety-sealed bottle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.