Shop All Toothpaste
Crest
Kids' Sparkle Toothpaste, Blue, Bubblegum Flavor, 0.85 oz, PK72
Mfr # PGC 40159
Zoro # G100491408
product price: $25.85
/pk 72, $0.36/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Tube
- Fragrance Bubblegum
- Standards ADA Accepted
- Type Toothpaste
- Weight 5.46 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest
- MFR # PGC 40159
- Zoro # G100491408
- Country of Origin United States
- Category Toothpaste
Details
Package Type | Tube |
Fragrance | Bubblegum |
Standards | ADA Accepted |
Type | Toothpaste |
Weight | 5.46 lbs |
Capacity | 0.85 oz |
Description
Put some sparkle in your smile with fun, sparkly kids' toothpaste. The bubblegum flavor makes brushing enjoyable, sweetening up your child's morning. Fights cavities to keep smiles beautiful. Toothpaste is gentle on tooth enamel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI First Rspnse Holstr Set, Blk, 5inLx3inH (688)
- CURAD Knee Supports, Antibacterial, Universal Size, 4PK, Gray (MIICURIM23333)
- ZORO SELECT First Aid kit, Plastic, 25 Person (54630)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (09-141-016)
- CREST Crest Scope Classic Original Mint Rinse 8.4 fl. oz., PK6 (95660)
- CREST Crest Tube Plus Scope 2.7 oz., PK48 (17281)
- CREST Dentifrice Paste 5.7 oz., PK24 (51191)
- AIM Toothpaste, 5.5 oz., Mint, PK24 (CB000645)
- SERGEANTS PET Sergeants Pet 51101 Dog Toothpaste Poultry (5403738)
- CORTECH Fluoride Toothgel, 1 Oz., PK144 (42104)
- PEDIALYTE Pedialyte Grape 33.8 Fl oz. (1L) Bottle, PK8 (00240)
- Crest Dental & Oral Care