Shop All Exam Room Equipment
Crest Healthcare
Zone Interface Unit, Dukane
Mfr # 110-3614B
Zoro # G9799239
Free Shipping & Returns
$1,287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fiberglass
- Color Black
- For Use With ProCare 6000 System
- Height 3 in
- Width 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crest Healthcare
- MFR # 110-3614B
- Zoro # G9799239
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Height | 3 in |
Width | 6 3/4 in |
Depth | 1 1/5 in |
Details
Item | Zone Interface Unit,Dukane |
Material | Fiberglass |
Color | Black |
For Use With | ProCare 6000 System |
Description
Zone Interface Unit,Dukane, Fiberglass, Color Black, Height 3 in, Width 6 3/4 in, Depth 1 1/5 in, For Use With ProCare 6000 System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANQUILITY PREMIUM OVERNIGHT Absorbent Underwear, Extra Extra Large, 12PK (2118)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5025)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 2mL, Clear, PK1000 (Z2.0304)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- CREST HEALTHCARE Bedside Station, For Rauland Responder (BS820C)
- CREST HEALTHCARE Pull Cord Station, 12 to 120V, DPST Switch (4303-F)
- CREST HEALTHCARE Economy Pull Cord Station (5600)
- CREST HEALTHCARE Call Cord, Jeron 8 Pin DIN (117728-12)
- CREST HEALTHCARE Geri Call Call Cord, 1/4" Phone Plug (118844C-10)
- CREST HEALTHCARE Bed Control, HD2, For NOA, 8 ft. L (BCAH600)
- LARSEN PRODUCTS Larsen NMOKHFCXPL High-Low Frequency Low Loss Cable (NMOKHFCXPL)
- Crest Healthcare Exam Room Equipment