Shop All Exam Room Equipment
Crest Healthcare
White Cord, with Pendant, 7 ft.
Mfr # 80
Zoro # G6527567
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Cord, Pendant
- Product Type Pullcord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 80
- Zoro # G6527567
- UPC # 811890034972
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Pull Cord Replacement |
Color | White |
Includes | Cord, Pendant |
Product Type | Pullcord |
Description
Pull Cord Replacement, Color White, Includes Cord, Pendant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (865)
- HONEYWELL NORTH Instant Cold Pack, White, 5In. x 9In. (80100K)
- CYNAMED Dental Scalers - No. Taylor 2/3 (CYZR-0243)
- GRAHAM FIELD Lumex Patient Lift Hand Pendant (DPL650PEN)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord (114191)
- CREST HEALTHCARE GeriCall Call Cord, Rauland 8-Pin Din (118804C-10)
- CREST HEALTHCARE Pull Cord Station, For Cornell (E-104-1C)
- CREST HEALTHCARE Pullcord Bath Station (2332C)
- CREST HEALTHCARE Call Cord, Dura Call, Rauland 8 Pin DIN (9904W-10)
- CREST HEALTHCARE Pull Cord Station, Waterproof, SPDT Switch (5702)
- SIMPSON STRONG-TIE Angle A21 (A21)
- Crest Healthcare Exam Room Equipment