Shop All Exam Room Equipment
Crest Healthcare
Wall Receptacle, CATV (F) Ext
Mfr # 7503S-00
Zoro # G6526313
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 in
- Overall Width 5 in
- Overall Depth 3 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 7503S-00
- Zoro # G6526313
- UPC # 811890035641
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 1 in |
Overall Width | 5 in |
Overall Depth | 3 in |
Height | 1 in |
Width | 5 in |
Depth | 3 in |
Details
Item | Wall Receptacle |
Material | Stainless Steel |
Color | Silver |
For Use With | Healthcare Television |
Includes | Wall Receptacle |
Finish | Unfinished |
Standards | FDA Listed |
Accessory Type | Wall Receptacle |
Type | Hospitality and Healthcare |
Product Type | Wall Receptacle |
Description
Wall Receptacle, For Use With Healthcare Television, Color Silver, Overall Depth 3 in, Includes Wall Receptacle, Overall Height 1 in, Overall Width 5 in, Product Type Wall Receptacle, Standards FDA Listed, Finish Unfinished, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW SOLUTIONS 1 x 12 x 19 in. Invacare 22 in. Back for Wheelchair- Black (UB461)
- VERIDIAN HEALTHCARE ProKit Aneroid Sphygmomanometer With Dual-Head Scope, Adult, Magenta (02-12708)
- LISTERINE Listerine Cool Mint Pocketmist 7.7mL, PK36 (5233931)
- MEDSOURCE Stethoscope, Blue (MS-70032)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug (7700W-12)
- CREST HEALTHCARE Patient Station, Dual Jack (482)
- CREST HEALTHCARE Economy Pull Cord Station (5600)
- CREST HEALTHCARE Call Cord, Touch Call, Rauland 8 Pin DIN (113673-0410)
- CREST HEALTHCARE Patient Station, For Jeron (8721C)
- CREST HEALTHCARE Call Cord, Dura Call, Rauland 8 Pin DIN (9904W-10)
- OMNIMED Acrylic Isolation Station (Holds Gowns, Masks, Gloves & More) (307005)
- Crest Healthcare Exam Room Equipment