Shop All Exam Room Equipment
Crest Healthcare
Staff Station, For Jeron
Mfr # 8710C
Zoro # G6577063
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Standards FDA Listed
- Voltage 24V DC
- Amps 20mA at 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crest Healthcare
- MFR # 8710C
- Zoro # G6577063
- UPC # 811890030493
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Staff Station |
Color | Silver |
Standards | FDA Listed |
Voltage | 24V DC |
Amps | 20mA at 24V DC |
Description
Staff Station, Voltage 24V DC, Amps 20mA at 24V DC, Color Silver, Standards FDA Listed
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKEEFFES Hand Cream, Hypoallergenic, 3.0 oz, White (GORK0290001)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Knee Brace Black M Breathable Neoprene Knee Brace; Black - Medium (Knee Brace Black M)
- COLGATE Optic White High Impact White Icy Fresh Mint Mouthwash 16 fl. oz., PK6 (167111)
- FIRST AID ONLY First Responder Bag, 10-3/4x3x13-3/4 (510-FR/BAG)
- CREST HEALTHCARE Plastic Bead Chain (Pearl), #6 (Chain Size), 72 Ft. (114386)
- CREST HEALTHCARE Bed Control, HD2, For NOA, 8-Pin Din (BCAK800)
- CREST HEALTHCARE HD2 Bed Control, For Joerns (BCAE601)
- CREST HEALTHCARE Call Cord, Dura Call, 1/4" Phone Plug (9900W-12)
- CREST HEALTHCARE Adapter Cable, 1/4" Plug to 1/4" Plug (101968-10)
- CREST HEALTHCARE Momentary Pushbutton Repair Kit (770W)
- OMNIMED Stainless Steel Double Bedpan/Urinal Storage Rack (303025)
- Crest Healthcare Exam Room Equipment