Shop All Exam Room Equipment
Crest Healthcare
Staff Emergency Station, Dukane, 1-Gang
Mfr # 9A3020C
Zoro # G9798995
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Brown
- Standards FDA Listed
- Product Type Staff Emergency Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 9A3020C
- Zoro # G9798995
- UPC # 811890032879
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Staff Emergency Station |
Color | Black, Brown |
Standards | FDA Listed |
Product Type | Staff Emergency Station |
Description
Staff Emergency Station, Color Black, Brown, Standards FDA Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Foot Rest, PR (70043)
- MEDLINE Medication Pill Envelope, 500PK (NON2300)
- IVYX Topical Cleanser, Box, 8 x 5 In., PK50 (18-065)
- FIRST AID ONLY First Aid Alcohol Pads Refill, 50/BX, White, PK50 (FAO51019)
- CREST HEALTHCARE Econo Call Call Cord, Rauland 8-pin DIN (117704-12)
- CREST HEALTHCARE Fall Fighter Bed Sensor Pad, 1 Year (114451)
- CREST HEALTHCARE Latching Patient Station (108086)
- CREST HEALTHCARE Clean Cord Plastic Pendant, PK15 (113708)
- CREST HEALTHCARE CleanCord, White Plastic Cord, 500 ft.Roll (115669)
- CREST HEALTHCARE CleanCord, Red Plastic Cord, 500 ft. Roll (115668)
- WELCH ALLYN 2.5V HALOGEN LAMP (03900-U)
- Crest Healthcare Exam Room Equipment