Shop All Exam Room Equipment
Crest Healthcare
Slim Line Pillow Speaker, 1/4" Plug
Mfr # PSS03010801
Zoro # G6577711
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Security Clip
- Standards FDA Listed
- Voltage 24V DC
- Product Type Pillow Speaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # PSS03010801
- Zoro # G6577711
- UPC # 811890035160
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Slim Line Pillow Speaker |
Color | White |
Includes | Security Clip |
Standards | FDA Listed |
Voltage | 24V DC |
Product Type | Pillow Speaker |
Amps | 0.1A at 24V DC |
Description
Slim Line Pillow Speaker, Voltage 24V DC, Amps 0.1A at 24V DC, Color White, Includes Security Clip, Standards FDA Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Bacitracin Ointment 0.9 Gm Foil, 144/Bx, 144PK (781930)
- RAIN BREEZE RainBreze Hand BodyLotion 1 OzTbe, 288PK (2302065)
- FIRST AID ONLY Eye Wash Station, 32 oz. Bottle (91101)
- NORTHSHORE GoSupreme Pull-On Underwear, Black, Large, 36"-48", 56PK (2107)
- CREST HEALTHCARE Pullcord Station, 12-120 V, 15A, 1-Gang (4303-FE)
- CREST HEALTHCARE Zenith 6-Pin Type Receptacle, Mounted On (78-S6SP)
- CREST HEALTHCARE Nurse Call Connector Kit, Dukane, TV Aud (438-933C)
- CREST HEALTHCARE Geri Call Call Cord, 1/4" Phone Plug (118844C)
- CREST HEALTHCARE Emergency Pullcord Station, Dukane, 1-Ga (9A2206)
- CREST HEALTHCARE White Cord, with Pendant, 7 ft. (80)
- CREST HEALTHCARE Emergency Bathroom Station, For Dukane (9A-1405AC)
- Crest Healthcare Exam Room Equipment