Shop All Exam Room Equipment
Crest Healthcare
Single Patient Station, Dukane StaffCall
Mfr # PSM54-B-D
Zoro # G8508098
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Call Cord Jack
- Standards UL Listed
- Product Type Single Patient Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # PSM54-B-D
- Zoro # G8508098
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Single Patient Station |
Color | White |
Includes | Call Cord Jack |
Standards | UL Listed |
Product Type | Single Patient Station |
Description
Single Patient Station, Color White, Includes Call Cord Jack, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Burn Care Kit, Plastic Case, White, 5" H (BK11-HA.69.000)
- A2Z SCILAB BERNARD ROOT TIP LEFT SPADE ELEVATOR ELE-0060L (A2Z-ZR808)
- CREST HEALTHCARE Anti-Ligature Tether w/Two Adapters (115840)
- DYNAREX Surgical Gauze Sponge 3"x 3" 12 Ply (3233)
- CREST HEALTHCARE Economy Pull Cord Station (5600)
- CREST HEALTHCARE Adapter Cable, 1/4" Plug to 1/4" Plug (101968-10)
- CREST HEALTHCARE Waterproof Pull Cord Station (5701)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord (114191)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord (114194)
- CREST HEALTHCARE Call Cord, Dura Call, 1/4" Phone Plug (9900W-12)
- OASIS Lap Sponge, Sterile, 12in X 12in, 25 Per Box (LAP1212-5PK)
- Crest Healthcare Exam Room Equipment