Shop All Exam Room Equipment
Crest Healthcare
Rounded Security Clip, 1/4" dia.
Mfr # 650
Zoro # G6609528
product price: $38.99
/pk 10, $3.90/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes (10) Security Clips with Metal Bed Chain
- Product Type Security Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 650
- Zoro # G6609528
- UPC # 811890035887
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Rounded Security Clip |
Color | Silver |
Includes | (10) Security Clips with Metal Bed Chain |
Product Type | Security Clip |
Description
Rounded Security Clip, Color Silver, Includes (10) Security Clips with Metal Bed Chain, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Antacid Tablets, PK50 (90089)
- READY AMERICA Emergency Toilet Kit, Plastic Case, 4 Person (71640)
- SMART-SAN Hand Sanitizer Gel, 500 mL, Bottle, PK4 (BHC1006)
- LIFE Aluminum/Brass Oxygen Regulator (LIFE-870-025-1)
- CREST HEALTHCARE Replacement Lens, For Pilot Light (B-31695)
- CREST HEALTHCARE Geri Call Call Cord, 1/4" Phone Plug (118844C-10)
- CREST HEALTHCARE Break-A-Way Bed Communication Cable (108195QD)
- CREST HEALTHCARE Call Cord, Dura Call, 1/4" Phone Plug (9900W-12)
- CREST HEALTHCARE Low Voltage Controller, 2 Circuit (115229)
- CREST HEALTHCARE Nurse Call Connector Kit, Dukane, TV Aud (438-933C)
- CREST HEALTHCARE Economy Pull Cord Station (5600)
- Crest Healthcare Exam Room Equipment