Shop All Exam Room Equipment
Crest Healthcare
Red Cord with Pendant/Connector, 7 ft.
Mfr # 93990PC-R
Zoro # G6563337
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Includes Cord, Pendant
- Product Type Pullcord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 93990PC-R
- Zoro # G6563337
- UPC # 811890035009
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Pull Cord Replacement |
Color | Red |
Includes | Cord, Pendant |
Product Type | Pullcord |
Description
Pull Cord Replacement, Color Red, Includes Cord, Pendant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Non-Stick Pad w/Adhesive, 3x2In, PK100 (KTAD019017)
- MOBILEAID Reflex First Aid Backpack (31736)
- PHYSICIANSCARE Tablets, Antacid, PK50 (90089)
- FIRST AID ONLY Complete Refill/Kit, 273pcs, Class B (91132-021)
- CREST HEALTHCARE Momentary Pushbutton Repair Kit (770W)
- CREST HEALTHCARE HD2 Bed Control, For Smith and Davis (BCZ600)
- CREST HEALTHCARE Bedside Station, For Cornell 4000 Series (B-222C)
- CREST HEALTHCARE Call Cord, Dura Call, 1/4" Phone Plug (9900W-12)
- CREST HEALTHCARE Replacement Corridor Pilot Lens, White (B-31094)
- CREST HEALTHCARE Bed Control, HD2, For NOA, 8-Pin Din (BCAK800)
- OMNIMED Stainless Steel Double Bedpan/Urinal Storage Rack (303025)
- Crest Healthcare Exam Room Equipment