Shop All Exam Room Equipment
Crest Healthcare
Receptacle Station, For Ektacom
Mfr # HVB-201BC
Zoro # G6571527
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Voltage 24V DC
- Standards FDA Listed
- Amps 24V DC
- Product Type Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # HVB-201BC
- Zoro # G6571527
- UPC # 811890035689
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Patient Station |
Color | Silver |
Voltage | 24V DC |
Standards | FDA Listed |
Amps | 24V DC |
Product Type | Station |
Description
Patient Station, Voltage 24V DC, Amps 24V DC, Color Silver, Standards FDA Listed
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY Finger Pulse Oximeter Blood Oxygen SpO2 Monitor PR PI Respiratory Rate (PPT-Health3-gry)
- MIRACLE POINT Splinter Removal Kit (MPK12)
- FIRST AID ONLY SC Refill Eye Care Kit, 1oz. Wash, 2 Eye Pads, Tape (FAOFAE6022)
- BAND-AID Band-Aid Water Block Tough Strip Extra Large Bandage 10 Count, PK24 (1005566)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug, White, 7 ft. L (9900W-7)
- CREST HEALTHCARE Pull Cord Station, For Cornell (E-114C)
- CREST HEALTHCARE Pull Cord, Break-A-Way Clean (114945)
- CREST HEALTHCARE Clean Cord Plastic Pendant, PK15 (113708)
- CREST HEALTHCARE Elite Infrared Pillow Speaker, TV, 10 Key (XT0401XBA014Z10N1)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord (114191)
- OMNIMED Aluminum Wall Mountable Double Bedpan Storage Rack (303526)
- Crest Healthcare Exam Room Equipment