Shop All Exam Room Equipment
Crest Healthcare
Pull Cord Station, For Cornell
Mfr # E-104-1C
Zoro # G6548567
original price:
$72.53
18% off
$59.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes 7 ft Nylon Pullcord with Pendant
- Voltage 24V DC
- Standards FDA Listed
- Amps 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crest Healthcare
- MFR # E-104-1C
- Zoro # G6548567
- UPC # 811890030134
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Pull Cord Station |
Color | Silver |
Includes | 7 ft Nylon Pullcord with Pendant |
Voltage | 24V DC |
Standards | FDA Listed |
Amps | 24V DC |
Product Type | Station |
Description
Pull Cord Station, Voltage 24V DC, Amps 24V DC, Color Silver, Includes 7 ft Nylon Pullcord with Pendant, Standards FDA Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only„¢ 90572 2 Shelf First Aid Kit w/Meds, ANSI Compliant, Class A+, Metal Cabinet (90572)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Antibiotic Ointment, 0.9g, PK20 (FAE-7040)
- CST Wheelchair Pneumatic Inner Tube With Schrader Valve 24 (32-540)
- SC JOHNSON PROFESSIONAL After Work Hand Lotion, Medicated, PK12 (SBS100ML)
- CREST HEALTHCARE Pull Cord Bath Station, For Jeron (2331C)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord (114194)
- CREST HEALTHCARE Pull Cord, Break-A-Way Clean Cord (115991)
- CREST HEALTHCARE Plastic Bead Chain (Pearl), #6 (Chain Size), 72 Ft. (114386)
- CREST HEALTHCARE Geri Call Call Cord, 1/4" Phone Plug (118844C)
- CREST HEALTHCARE Red Cord, with Pendant, 7 ft. (80R)
- CREST HEALTHCARE Break-A-Way Bed Communication Cable (108195QD)
- Crest Healthcare Exam Room Equipment