Shop All Exam Room Equipment
Crest Healthcare
Pull Cord, Break-A-Way Clean Cord
Mfr # 115990
Zoro # G6539683
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Red Pendant
- Product Type Pullcord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 115990
- Zoro # G6539683
- UPC # 811890034941
- Country of Origin Taiwan, Province of China
- Category Exam Room Equipment
Details
Item | Break-A-Way Clean Cord Plastic Pull Cord |
Color | White |
Includes | Red Pendant |
Product Type | Pullcord |
Description
Break-A-Way Clean Cord Plastic Pull Cord, Color White, Includes Red Pendant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Oval Eye Pad, PK 1000 (11-153)
- DUKE CANNON Big Bourbon Buffalo Trace Scent Beard Wash 6 oz (BOURBONBDWASH)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (FAO-340/LAB07)
- WALEX Walex BIO-72268 Bio-Active Liquid Holding Tank Treatment - 68 oz., Measurable (BAHT68)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug (7700W-12)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord (114192)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug, Single, 10 ft. (9900W-10)
- CREST HEALTHCARE Pushbutton, 2-Conductor Plug-In (109493)
- CREST HEALTHCARE Bedside Station, For Cornell 4000 Series (B-222C)
- CREST HEALTHCARE EconoCall Call Cord, Gray, 12 ft. (7700G-12)
- CREST HEALTHCARE Bedside Station, For Cornell (B-122C)
- Crest Healthcare Exam Room Equipment