Shop All Exam Room Equipment
Crest Healthcare
Pull Cord Bed Station, For Jeron EC-300
Mfr # 2320C
Zoro # G6557472
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes 7 ft Nylon Pullcord with Pendant
- Standards FDA Listed
- Voltage 24V DC
- Product Type Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 2320C
- Zoro # G6557472
- UPC # 811890030141
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Pull Cord Station |
Color | Silver |
Includes | 7 ft Nylon Pullcord with Pendant |
Standards | FDA Listed |
Voltage | 24V DC |
Product Type | Station |
Amps | 20mA at 24V DC |
Description
Pull Cord Station, Voltage 24V DC, Amps 20mA at 24V DC, Color Silver, Includes 7 ft Nylon Pullcord with Pendant, Standards FDA Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Stationary Bier Pin (7/16") (5711049)
- PROHEAL Adult Diapers , Large , Overnight Absorbency, 18PK (PH-60034-18PK)
- KEMP USA Elastic Bandage w/ Self-Closure, 3" x 5 Yd Roll, PK 50 (11-047-3)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, X-Large Contour, 10x20", 12PK (1513)
- CREST HEALTHCARE Pull Cord Bath Station, For Jeron (2332-23002C)
- CREST HEALTHCARE Cord Extender, For 1/4" Call Cords (108090-12)
- CREST HEALTHCARE Geri Call Call Cord, 1/4" Phone Plug (118844C-10)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug (7700W-7)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord 100' (114195)
- CREST HEALTHCARE Call Cord, Coiled, White, 16 ft. L (9900CLW-16)
- CYNAMED Compact Mini Otoscope - Ear Infection De (CYZR-1000)
- Crest Healthcare Exam Room Equipment