Shop All Exam Room Equipment
Crest Healthcare
Patient Station, For Rauland Responder
Mfr # BS810C
Zoro # G6554797
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Voltage 12 to 14V DC
- Standards FDA Listed
- Product Type Station
- Amps 20mA at 12 to 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # BS810C
- Zoro # G6554797
- UPC # 811890030905
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Wall Patient Station |
Color | Silver |
Voltage | 12 to 14V DC |
Standards | FDA Listed |
Product Type | Station |
Amps | 20mA at 12 to 14V DC |
Description
Wall Patient Station, Voltage 12 to 14V DC, Amps 20mA at 12 to 14V DC, Color Silver, Standards FDA Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXTEC Analyzer, O2, 3-3/4" H x 3" Wx1-11/32" D (R217P52)
- FIRST AID ONLY Spill Clean-Up Powder, 2 oz. (21-028)
- ILC Replacement for Lithonia Elc-2 Emergency Lighting 12ah Battery (ELC-2 EMERGENCY LIGHTING 12AH BATTERY LITHONIA)
- DMI Rescue Board, 30inL, 3/4inW, Maple Plywood (518-1756-0400)
- CREST HEALTHCARE Call for Assistance Buzzer/Strobe, 24 VAC (115791)
- CREST HEALTHCARE Nurse Call Connector Kit, Dukane, TV Aud (438-933C)
- CREST HEALTHCARE Bed Control, HD2, For NOA, 8 ft. L (BCAH600)
- CREST HEALTHCARE Call Cord, Jeron 8 Pin DIN (117728-12)
- CREST HEALTHCARE Replacement Knob, String and Pendant (80K)
- CREST HEALTHCARE Fall Fighter Bed Sensor Pad, 1 Year (114451)
- OMNIMED Aluminum Wall Mountable Single Bedpan Storage Rack (303512)
- Crest Healthcare Exam Room Equipment