Shop All Exam Room Equipment
Crest Healthcare
Patient Station, For Jeron
Mfr # 8723C
Zoro # G6558260
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Voltage 24V DC
- Standards FDA Listed
- Amps 20mA at 24V DC
- Product Type Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 8723C
- Zoro # G6558260
- UPC # 811890030554
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Wall Patient Station |
Color | Silver |
Voltage | 24V DC |
Standards | FDA Listed |
Amps | 20mA at 24V DC |
Product Type | Station |
Description
Wall Patient Station, Voltage 24V DC, Amps 20mA at 24V DC, Color Silver, Standards FDA Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY CPR Mask, 1-Way Valve, 3/5"Wx4"Lx2-1/10"H, White (FAO21011001)
- DICK MEDICAL SUPPLY Hip Immobilizer, 12" W x 18" L x 8" H, Org (54000 OR)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 58-26/64" H (BD111-0012)
- FIRST AID ONLY Alcohol Cleansing Pads, 1-1/4x2-5/8, PK100 (H305)
- CREST HEALTHCARE Clean Cord Plastic Pendant, PK15 (113708)
- CREST HEALTHCARE Deluxe Pull Cord Station (5700)
- CREST HEALTHCARE Replacement Knob, String and Pendant (80K)
- CREST HEALTHCARE Fall Fighter Bed Sensor Pad, 1 Year (114451)
- CREST HEALTHCARE Corridor Light, 1 Lamp (CL-7582C)
- CREST HEALTHCARE Wall Receptacle, CATV (F) Ext (7503S-00)
- CABLES & SENSORS Edan Compatible Direct-Connect SpO2 Sensor - Adult Clip (S410-191P0)
- Crest Healthcare Exam Room Equipment