Shop All Exam Room Equipment
Crest Healthcare
Patient Room Station, For Rauland
Mfr # BS-8500C
Zoro # G6577547
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Voltage 12V DC
- Standards FDA Listed
- Amps 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # BS-8500C
- Zoro # G6577547
- UPC # 811890031759
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Patient Station |
Color | Silver |
Voltage | 12V DC |
Standards | FDA Listed |
Amps | 12V DC |
Description
Patient Station, Voltage 12V DC, Amps 12V DC, Color Silver, Standards FDA Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Sterile Cotton Balls, 1", PK130 (CUR110163RB)
- DEALMED Moleskin, Extra Heavy, 2" X 5 Yards, Ea. (782660)
- NOURISH BEAUTE Premium Vitamin Hair Growth Shampoo (200-1150-0001)
- DYNAREX Dynarex Side Style One Arm Walker (10164)
- CREST HEALTHCARE Emergency Bathroom Station, For Dukane (9A-1405AC)
- CREST HEALTHCARE Basic Corridor Pilot, 2 Lamps (4325-2)
- CREST HEALTHCARE Pull Cord Station, Waterproof, SPDT Switch (5702)
- CREST HEALTHCARE HD2 Bed Control, For Joerns (BCAG601)
- CREST HEALTHCARE White Cord, with Pendant, 7 ft. (80)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug (7700W-12)
- CREST HEALTHCARE Replacement Corridor Pilot Lens, White (B-31094)
- Crest Healthcare Exam Room Equipment