Shop All Exam Room Equipment
Crest Healthcare
Male/Female Connector, 37 Pin
Mfr # 113313
Zoro # G6539169
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 113313
- Zoro # G6539169
- UPC # 811890035092
- Country of Origin China
- Category Exam Room Equipment
Details
Item | Bed Communication Cable Adapter |
Color | Blue, Silver |
Description
Bed Communication Cable Adapter, Color Blue, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (11172 OR)
- DEALMED Adhesive Strip Assortment, 280/Bx, 12/Cs, 3360PK (783820)
- GOJO 14 fl oz Liquid Hand Soap Squeeze Bottle (0947-12)
- AFS EZ-Load Unionall - Medium (Case of 10) (11053)
- CREST HEALTHCARE Replacement Corridor Pilot Lens, White (B-31094)
- CREST HEALTHCARE Call Cord, Jeron 8 Pin DIN (117728-12)
- CREST HEALTHCARE Plastic Bed Control Holder (115198)
- CREST HEALTHCARE Pull Cord Bath Station, For Jeron (2332-23002C)
- CREST HEALTHCARE Bedside Station, For Cornell 4000 Series (B-222C)
- CREST HEALTHCARE Infrared Pillow Speaker, for TekTone, 8-P (XT1601XEA500Z10N1)
- CREST HEALTHCARE Communication Cable, Dura Cable Bed (105951)
- Crest Healthcare Exam Room Equipment