Shop All Exam Room Equipment
Crest Healthcare
Low Voltage Controller, 2 Circuit
Mfr # 115229
Zoro # G6571253
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black,, White (Label)
- Includes Case, Light Controller
- Voltage 5V DC
- Standards ETL Listed
- Product Type Light Controller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 115229
- Zoro # G6571253
- UPC # 811890034811
- Country of Origin China
- Category Exam Room Equipment
Details
Item | Low Voltage Controller |
Color | Black,, White (Label) |
Includes | Case, Light Controller |
Voltage | 5V DC |
Standards | ETL Listed |
Product Type | Light Controller |
Amps | 0.4A at 5V DC |
Description
Low Voltage Controller, Voltage 5V DC, Amps 0.4A at 5V DC, Color Black,, White (Label), Includes Case, Light Controller, Standards ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKESSON Eye Test Chart (63-3050)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug (7700W-7)
- ZORO SELECT Strip Bandages, Beige, 4" L x 3/4" W, PK20 (99899)
- FIRST AID ONLY First Aid Kit Refill, 1" X 3" Adhesive Fabric Bandages, 25 Per Box (FAE-3001)
- CREST HEALTHCARE Call Cord, Dura Call, Rauland 8 Pin DIN (9904W-10)
- CREST HEALTHCARE Basic Corridor Pilot, Red Lens (4325-1R)
- CREST HEALTHCARE Patient Station, For Jeron (8723C)
- CREST HEALTHCARE Clean Cord Plastic Pendant, PK15 (113708)
- CREST HEALTHCARE Plastic Pendants, for Use w/CleanCord, (116137)
- CREST HEALTHCARE Zone Interface Unit, Dukane (110-3614B)
- MAXTEC Pulse Oximeter, Fingertip, Color OLED (R204P27)
- Crest Healthcare Exam Room Equipment