Shop All Phone Handset Cords
Crest Healthcare
LockingCall Call Cord, 7' Cord, Crest/IBM 5-Pin Plug, Maintained
Mfr # 4300M-2
Zoro # G1729731
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crest Healthcare
- MFR # 4300M-2
- Zoro # G1729731
- UPC # 811890033654
- Country of Origin China
- Category Phone Handset Cords
Description
LockingCall Call Cord, 7 Ft. Cord, Crest/IBM 5-Pin Plug, Maintained Buzzer Contact, Double, Grey
Locking button call cords from Crest Healthcare Supply are some of the most durable in the industry. The pendants are easy to grasp for effective activation. The sturdy, locking button will withstand countless actuations by patients, while the repairable pendant saves money over the cost of replacements. Each cord comes complete with locking button pendant, heavy duty grey cord and appropriate plug end.
Easy to grasp large pendant
Classic grey color for easy visibility
Reparable design
FDA Listed
Locking button call cords from Crest Healthcare Supply are some of the most durable in the industry. The pendants are easy to grasp for effective activation. The sturdy, locking button will withstand countless actuations by patients, while the repairable pendant saves money over the cost of replacements. Each cord comes complete with locking button pendant, heavy duty grey cord and appropriate plug end.
Easy to grasp large pendant
Classic grey color for easy visibility
Reparable design
FDA Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTIGE Keyboard Shelf, CPU Plat, White Chocolate (99830-2152)
- PYLE Universal Device Stand, PLPTS4X2 (PLPTS4X2)
- ILC Replacement for Dell Latitude D630 Battery (LATITUDE D630 BATTERY DELL)
- MIGHTY MAX BATTERY YTX16-BS GEL Battery for Suzuki VS1400GL Intruder GLP S83 1987-1988 (YTX16-BSGEL69)
- CREST HEALTHCARE JumboCall Call Cord, 10' Cord, 1/4" 2-Conductor Phone Plug (5300G-10)
- CREST HEALTHCARE LockingCall Call Cord, 10', 3-Conductor 1/4" Phone Plug, Maintained (7722M-10)
- CREST HEALTHCARE EconoCall Call Cord, 10' Cord, 1/4" Phone Plug (7700W-10)
- CREST HEALTHCARE DuraCall Call Cord, 10' Cord, 1/4" 2-Conductor Phone Plug (9900L-10)
- CREST HEALTHCARE EconoCall Call Cord, 7' Cord, Jeron 620 8-Pin Din Plug (117728)
- CREST HEALTHCARE EconoCall Call Cord, 12' Cord, Simplex 15-Pin Plug (117750-10)
- ANACOM MEDTEK Call Cord - EZ Call West-Com/West-Call 10 PIN (E5350-10)
- Crest Healthcare Phone Handset Cords