Shop All Phone Handset Cords
Crest Healthcare
LockingCall Call Cord, 7' Cord, 5-Pin Plug, Maintained
Mfr # H-501M
Zoro # G1728584
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crest Healthcare
- MFR # H-501M
- Zoro # G1728584
- UPC # 811890034101
- Country of Origin United States
- Category Phone Handset Cords
Description
LockingCall Call Cord, 7 Ft. Cord, Couch 5-Pin Plug, Maintained Buzzer Contact, Grey
Locking button call cords from Crest Healthcare Supply are some of the most durable in the industry. The pendants are easy to grasp for effective activation. The sturdy, locking button will withstand countless actuations by patients, while the repairable pendant saves money over the cost of replacements. Each cord comes complete with locking button pendant, heavy duty grey cord and appropriate plug end.
Easy to grasp large pendant
Classic grey color for easy visibility
Reparable design
FDA Listed
Locking button call cords from Crest Healthcare Supply are some of the most durable in the industry. The pendants are easy to grasp for effective activation. The sturdy, locking button will withstand countless actuations by patients, while the repairable pendant saves money over the cost of replacements. Each cord comes complete with locking button pendant, heavy duty grey cord and appropriate plug end.
Easy to grasp large pendant
Classic grey color for easy visibility
Reparable design
FDA Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOM Wired Headset w QD RJ9 new VT- (A100M)
- ENERGIZER Coin Cell, 389, 1.5V (389BPZ)
- PYLE Vhf 2 Channel Wireless Mic (PDWM2135)
- BARSKA General Monocular, 10x Magnification, Roof Prism, 288 ft Field of View (AA10311)
- CREST HEALTHCARE EconoCall Call Cord, 12' Cord, Simplex 15-Pin Plug (117750-10)
- CREST HEALTHCARE EconoCall Call Cord, 7' Cord, Jeron 620 8-Pin Din Plug (117728)
- CREST HEALTHCARE JumboCall Call Cord, 10' Cord, 1/4" 2-Conductor Phone Plug (5300G-10)
- CREST HEALTHCARE GeriCall Call Cord, 10' Cord, 1/4" Phone Plug (118844C-10)
- CREST HEALTHCARE GeriCall Call Cord, 10' Cord, Ektacom 8-Pin Plug (118808-10)
- CREST HEALTHCARE GeriCall Call Cord, 10' Cord, 8-Pin Din Plug (118804C-10)
- ANACOM MEDTEK PRESSCALL, NURSE CALL CORD, 1/4" CONNECTOR 8 FT. (E1230-08)
- Crest Healthcare Phone Handset Cords