Shop All Exam Room Equipment
Crest Healthcare
Infrared Pillow Speaker, for TekTone, 8-P
Mfr # XT1601XEA500Z10N1
Zoro # G8508046
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 30V DC
- Standards Canada ICES-003; ETL US Listed; FCC; TUV SUD; UL 1069
- Amps 0.1 A at 30V DC
- Product Type Infrared Pillow Speaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crest Healthcare
- MFR # XT1601XEA500Z10N1
- Zoro # G8508046
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Infrared Pillow Speaker |
Color | White |
Voltage | 30V DC |
Standards | Canada ICES-003; ETL US Listed; FCC; TUV SUD; UL 1069 |
Amps | 0.1 A at 30V DC |
Product Type | Infrared Pillow Speaker |
Description
Infrared Pillow Speaker, Voltage 30V DC, Amps 0.1 A at 30V DC, Color White, Standards Canada ICES-003; ETL US Listed; FCC; TUV SUD; UL 1069
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pre-Poison Ivy Barrier, Gel, Bottle (83666)
- GOJO 0.5 gal Liquid Hand Soap Pump Bottle (0958-04)
- CLINTON Blood Drawing Chair / ClintonClean™ Arms (66060-P)
- MAXTEC Analyzer, N2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P05)
- CREST HEALTHCARE Economy Pull Cord Station (5600)
- CREST HEALTHCARE HD2 Bed Control, For Joerns (BCAE601)
- CREST HEALTHCARE Plastic Bed Control Holder (115198)
- CREST HEALTHCARE File Server, Dukane (110-3613D)
- CREST HEALTHCARE Pendant and Sleeve, #10, 10 pieces (113666)
- CREST HEALTHCARE Call Cord, Jeron 8 Pin DIN (117728-12)
- CREST HEALTHCARE Red Cord with Pendant/Connector, 7 ft. (93990PC-R)
- Crest Healthcare Exam Room Equipment