Shop All Exam Room Equipment
This Product is Discontinued
Crest Healthcare
Infrared Pillow Speaker, for Rauland, 8-P (Discontinued)
Mfr # XT0401XEA014Z10N1
Zoro # G9798609
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Voltage 30V DC
- Standards Canada ICES-003; ETL US Listed; FCC; TUV SUD; UL 1069
- Amps 0.1 A at 30V DC
- Product Type Infrared Pillow Speaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crest Healthcare
- MFR # XT0401XEA014Z10N1
- Zoro # G9798609
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Infrared Pillow Speaker |
Color | White |
Voltage | 30V DC |
Standards | Canada ICES-003; ETL US Listed; FCC; TUV SUD; UL 1069 |
Amps | 0.1 A at 30V DC |
Product Type | Infrared Pillow Speaker |
Description
Infrared Pillow Speaker, Voltage 30V DC, Amps 0.1 A at 30V DC, Color White, Standards Canada ICES-003; ETL US Listed; FCC; TUV SUD; UL 1069
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.