Shop All Exam Room Equipment
Crest Healthcare
Glow-in-the-Dark Break-A-Way for Lights
Mfr # 115921
Zoro # G6550822
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Red Pendant
- Product Type Pullcord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 115921
- Zoro # G6550822
- UPC # 811890034927
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Clean Cord Glow-in-the-Dark Plastic Pull Cord |
Color | White |
Includes | Red Pendant |
Product Type | Pullcord |
Description
Clean Cord Glow-in-the-Dark Plastic Pull Cord, Color White, Includes Red Pendant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Sanitary Napkin Bags, 4 gal., Black, PK1000 (H3417RK)
- DECON LABS Proguard Professional Handcream, 3, PK 12 (9503)
- UNITED SCIENTIFIC Wood Splints PK500 (WSP500)
- GLOBAL INDUSTRIAL Medical Security Cabinet, 8W x 2-5/8D x 12-1/8H, Dual Key Locks, Beige (670149)
- CREST HEALTHCARE Nurse Call Connector Kit, Dukane, TV Aud (438-933C)
- CREST HEALTHCARE Bed Control, HD2, For NOA, 8 ft. L (BCAH600)
- CREST HEALTHCARE Cord Extender, For 1/4" Call Cords (108090-12)
- CREST HEALTHCARE Plastic Bed Control Holder (115198)
- CREST HEALTHCARE Infrared Pillow Speaker, for TekTone, 8-P (XT1601XEA500Z10N1)
- CREST HEALTHCARE Patient Station, For Rauland Responder (BS810C)
- CREST HEALTHCARE Geri Call Call Cord, 1/4" Phone Plug (118844C)
- Crest Healthcare Exam Room Equipment