Shop All Exam Room Equipment
Crest Healthcare
GeriCall Call Cord, Rauland 8-Pin Din
Mfr # 118804C-10
Zoro # G6610079
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Includes Security Clip
- Voltage 28V AC/DC
- Standards FDA Listed
- Amps 28V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 118804C-10
- Zoro # G6610079
- UPC # 811890034408
- Country of Origin Taiwan, Province of China
- Category Exam Room Equipment
Details
Item | GeriCall Call Cord |
Color | Gray |
Includes | Security Clip |
Voltage | 28V AC/DC |
Standards | FDA Listed |
Amps | 28V AC/DC |
Product Type | Call Cord |
Description
GeriCall Call Cord, Voltage 28V AC/DC, Amps 28V AC/DC, Color Gray, Includes Security Clip, Standards FDA Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K NDS 18 in. W X 18.5 in. D Square Catch Basin (1882)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Fingertip Fabric Bandages, PK20 (FAE-6101)
- NORTHSHORE DoubleStop Male Guards, 5.5 x 11", 52PK (1450)
- EMI Splinter Tweezer, Silver, 4-1/2" L (2410)
- CREST HEALTHCARE Plastic Bed Control Holder (115198)
- CREST HEALTHCARE Nurse Call Connector Kit, Dukane, TV And (438-930C)
- CREST HEALTHCARE LED Corridor Light, Replacement, for Raul (NCLED6CC)
- CREST HEALTHCARE Bedside Station, For Cornell (B-111C)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord (114194)
- CREST HEALTHCARE Replacement Corridor Pilot Lens, White (B-31094)
- CREST HEALTHCARE Zenith 6-Pin Type Receptacle, Mounted On (78-S6SP)
- Crest Healthcare Exam Room Equipment