Shop All Exam Room Equipment
Crest Healthcare
Fall Fighter Chair Sensor Pad, 1 Year
Mfr # 114450
Zoro # G6530988
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Crest Fall Fighter Monitoring Alarms, Fall Monitors with Standard RJ22 Pad Ports
- Height 1/8 in
- Length 14 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 114450
- Zoro # G6530988
- UPC # 811890034798
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Height | 1/8 in |
Length | 14 in |
Width | 8 in |
Details
Item | Fall Monitor Sensor Pad |
Color | White |
For Use With | Crest Fall Fighter Monitoring Alarms, Fall Monitors with Standard RJ22 Pad Ports |
Description
Fall Monitor Sensor Pad, Length 14 in, Width 8 in, Height 1/8 in, For Use With Crest Fall Fighter Monitoring Alarms, Fall Monitors with Standard RJ22 Pad Ports, Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW WORLD IMPORTS 7 in. Black Comb, 1440 per Case (NWI-C7-1440)
- FIRST AID ONLY SmartCompliance Plastic Bandage, 3/8" x 1 1/2", PK80 (1-080)
- SYNERGY Medicine Vending Machine, 49 lb., 20 in. W (HA6-T)
- BIOFREEZE Professional Green Topical Analgesic Pain Reliever Gel, 16 oz Pump (13425)
- CREST HEALTHCARE Zenith 6-Pin Type Receptacle, Mounted On (78-S6SP)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord (114194)
- CREST HEALTHCARE Anti-Ligature Tether w/Two Adapters (115840)
- CREST HEALTHCARE Pull Cord Station, For Cornell (E-114C)
- CREST HEALTHCARE Communication Cable, Dura Cable Bed (105951)
- CREST HEALTHCARE Bed Control, HD2, For NOA, 8-Pin Din (BCAK800)
- CREST HEALTHCARE Economy Pull Cord Station (5600)
- Crest Healthcare Exam Room Equipment