Shop All Exam Room Equipment
Crest Healthcare
Fall Fighter Bed Sensor Pad, 1 Year
Mfr # 114451
Zoro # G6541409
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Crest Fall Fighter Monitoring Alarms, Fall Monitors with Standard RJ22 Pad Ports
- Height 1/8 in
- Length 30 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crest Healthcare
- MFR # 114451
- Zoro # G6541409
- UPC # 811890034804
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Height | 1/8 in |
Length | 30 in |
Width | 10 in |
Details
Item | Fall Monitor Sensor Pad |
Color | White |
For Use With | Crest Fall Fighter Monitoring Alarms, Fall Monitors with Standard RJ22 Pad Ports |
Description
Fall Monitor Sensor Pad, Length 30 in, Width 10 in, Height 1/8 in, For Use With Crest Fall Fighter Monitoring Alarms, Fall Monitors with Standard RJ22 Pad Ports, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Multi-height Folding Embalming Table (11028)
- ILB GOLD Replacement For Burdick, Eli 250 Direct-Connect Ekg Cables (ELI 250 DIRECT-CONNECT EKG CABLES)
- CONAIR Dryer Ion Shine Styler 1875W (146NP)
- VERSA Springwater Body Wash Refill (99804)
- CREST HEALTHCARE Call Cord, Jeron 8 Pin DIN (117728-12)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug, Single, 10 ft. (9900W-10)
- CREST HEALTHCARE Geri Call Call Cord, 1/4" Phone Plug (118844C)
- CREST HEALTHCARE HD2 Bed Control, For Joerns (BCAG601)
- CREST HEALTHCARE Dummy Plug, 1/4", 5" Connecting Cord (81DP)
- CREST HEALTHCARE Emergency Bathroom Station, For Dukane (9A-1405AC)
- OASIS Cotton Tip Applicator, Sterile, 6in, 2 Per Pack, 200 Per Box (CTA6-STRL)
- Crest Healthcare Exam Room Equipment