Shop All Medical Equipment Parts
Crest Healthcare
Elite Pillow Speaker Keeper Holder, clip and wall mount, white
Mfr # 116058
Zoro # G606624003
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pillow Speakers
- Material ABS Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 116058
- Zoro # G606624003
- Country of Origin China
- Category Medical Equipment Parts
Details
Item | Pillow Speaker Holder |
For Use With | Pillow Speakers |
Material | ABS Plastic |
Color | White |
Description
Crest Speaker Keeper Elite Pillow Speaker Holder is the safe and convenient way to hold your pillow speakers on the patient room wall or clipped to a rail when not in use. Durable, yet flexible, polypropylene securely holds the pillow speaker. Included screws sit flush to the plastic back to prevent scratching or damage, and the angled design with open bottom accommodates bottom and top entry cable designs. Custom fit for Elite Pillow Speaker line.
- Use when pillow speaker is not in use, when bed is not in room, when changing sheets or when room is unoccupied
- Clean frost white color
- Use when pillow speaker is not in use, when bed is not in room, when changing sheets or when room is unoccupied
- Clean frost white color
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Plastic, 25 Person (9999-2151)
- HCS Tearless Baby Shampoo, 2 oz., Liquid, PK96 (HCS0072-2)
- LEAKTITE White Gasket Bucket Lid (LD5GG0WH010)
- METHOD 10 fl. oz. Foam Hand Soap Pump Bottle, PK 6 (MTH01474)
- CREST HEALTHCARE DuraCall Call Cord, Jeron Provider 790 8-pin DIN, white, single, 10 ft (9953W-10)
- CREST HEALTHCARE CleanGrip Anti-Ligature Tether with 2 Adapters, red, 6 ft (116387)
- CREST HEALTHCARE CleanGrip Bulk Anti-Ligature Tether, blue, 500 ft (116157)
- CREST HEALTHCARE CleanGrip Anti-Ligature Tether with Security Clip and Adapter, red, 6 ft (116608)
- ILC Replacement for Dinamap Carescape V100 With Masimo Technology Direct-connect Spo2 Sensors Adult Clip (CARESCAPE V100 WITH MASIMO TECHNOLOGY DIRECT-CONN)
- ANACOM MEDTEK 37 Pin Gender Changer Female to Female (160-342-0)
- DEALMED Cpr Resuscitator Mask Kit, Hard Case, Ea (787400)
- Crest Healthcare Medical Equipment Parts