Shop All Exam Room Equipment
Crest Healthcare
EconoCall Call Cord, Gray, 7 ft.
Mfr # 7700G-7
Zoro # G6609108
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Includes Security Clip
- Voltage 24V AC/DC
- Standards FDA Listed; RoHS2 Compliant
- Product Type Call Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 7700G-7
- Zoro # G6609108
- UPC # 811890033661
- Country of Origin Taiwan, Province of China
- Category Exam Room Equipment
Details
Item | EconoCall Call Cord |
Color | Gray |
Includes | Security Clip |
Voltage | 24V AC/DC |
Standards | FDA Listed; RoHS2 Compliant |
Product Type | Call Cord |
Amps | 24V AC/DC |
Description
EconoCall Call Cord, Voltage 24V AC/DC, Amps 24V AC/DC, Color Gray, Includes Security Clip, Standards FDA Listed; RoHS2 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Dental crown Splitter Elevators 4mm Straight (A2Z-ZR829)
- MAXTEC Barbed Adapter, Plastic, Analyzers (R207P17)
- FIRST VOICE Cohesive Bandage, Purple, 1" x 5 yd., PK20 (TS-3187-20P)
- PROPAC BARIATRIC COT, 600 LBS (L2026)
- CREST HEALTHCARE Economy Pull Cord Station (5600)
- CREST HEALTHCARE Clean Cord Plastic Pendant, PK15 (113708)
- CREST HEALTHCARE Patient Station, For Jeron (8721C)
- CREST HEALTHCARE Red Cord, with Pendant, 7 ft. (80R)
- CREST HEALTHCARE Geri Call Call Cord, 1/4" Phone Plug (118844C-10)
- CREST HEALTHCARE Bulk Cord, White, 250 ft. L (83)
- CREST HEALTHCARE Fall Fighter Bed Sensor Pad, 1 Year (114451)
- Crest Healthcare Exam Room Equipment