Shop All Exam Room Equipment
Crest Healthcare
EconoCall Call Cord, Gray, 10 ft.
Mfr # 7700G-10
Zoro # G6613323
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Includes Security Clip
- Voltage 24V AC/DC
- Standards FDA Listed; RoHS2 Compliant
- Amps 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 7700G-10
- Zoro # G6613323
- UPC # 811890033647
- Country of Origin Viet Nam
- Category Exam Room Equipment
Details
Item | EconoCall Call Cord |
Color | Gray |
Includes | Security Clip |
Voltage | 24V AC/DC |
Standards | FDA Listed; RoHS2 Compliant |
Amps | 24V AC/DC |
Description
EconoCall Call Cord, Voltage 24V AC/DC, Amps 24V AC/DC, Color Gray, Includes Security Clip, Standards FDA Listed; RoHS2 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Soap, Oval, Oasis, 17 Gram, White, PK 500 (CFPSPOAS171709)
- DR.STITCH Training Sutures with Thread, Silk, 2/0 (DS-0001)
- ILC Replacement for IVY Biomedical Systems 590412 ECG Trunk Cables (590412 ECG TRUNK CABLES IVY BIOMEDICAL SYSTEMS)
- MEDSOURCE Sterile Gauze, 4" x 4", PK600 (MS-GZ4412S)
- CREST HEALTHCARE Low Voltage Controller, 2 Circuit (115229)
- CREST HEALTHCARE Pullcord Bath Station (2332C)
- CREST HEALTHCARE Deluxe Pull Cord Station, with Clean Cord (5700CC)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord 100' (114195)
- CREST HEALTHCARE Waterproof Pull Cord Station (5701)
- CREST HEALTHCARE Pull Cord Station, 12 to 120V, DPST Switch (4303-F)
- WELCH ALLYN PRESSURE TUBING, CPWS, CP200, 2M (703415)
- Crest Healthcare Exam Room Equipment