Shop All Medical Equipment Parts
Crest Healthcare
DuraLight Call Cord, Rauland Responder 5 9-pin DIN, white, single, 12 ft
Mfr # 9949W-12
Zoro # G706624002
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nurse Call
- Material ABS Plastic
- Length 12 ft
- Includes Security clip
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 9949W-12
- Zoro # G706624002
- Country of Origin China
- Category Medical Equipment Parts
Dimensions
Length | 12 ft |
Details
Item | Call Cord |
For Use With | Nurse Call |
Material | ABS Plastic |
Includes | Security clip |
Color | White |
Standards | FDA Listed, ETL Listed |
Description
When durability and feature versatility are a must, look no further than the DuraCall Call Cord line. With its rugged design, DuraCall has survived drops, submersion in water and even being driven over by a car. The Rauland 9-pin DIN style LEDs light up only when the call button is pressed and stays lit until the call is canceled.
- Easy-grip winged pendant
- Tactile "click" raised button
- Easy to clean & sanitize
- FDA Listed
- Easy-grip winged pendant
- Tactile "click" raised button
- Easy to clean & sanitize
- FDA Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVIL Pain Reliever, Gel Tablet, 200mg, PK100 (016902)
- OATEY FLASHING CPR 3 - 4"" (12403)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Large, 42"-54", 40PK (1277)
- MEDLOGIX Urea-Based Small Instant Ice Pack, PK50 (6601)
- CREST HEALTHCARE CleanGrip Bulk Anti-Ligature Tether, blue, 500 ft (116157)
- CREST HEALTHCARE CleanGrip Anti-Ligature Tether with Security Clip and Adapter, red, 6 ft (116608)
- CREST HEALTHCARE DuraCall Call Cord, Jeron Provider 790 8-pin DIN, white, single, 10 ft (9953W-10)
- CREST HEALTHCARE CleanGrip Anti-Ligature Tether with 2 Adapters, red, 6 ft (116387)
- ILC Replacement for Spectronics Ble-1t155 replacement light bulb lamp (BLE-1T155 SPECTRONICS)
- ILC Replacement for Dentamerica Litex 680a replacement light bulb lamp (LITEX 680A DENTAMERICA)
- ILC Replacement for Mortara Instruments 9325-003-50 EKG Accessories (9325-003-50 EKG ACCESSORIES MORTARA INSTRUMENTS)
- Crest Healthcare Medical Equipment Parts